£159.00
Ex VAT
£190.80
Inc VAT
Product Details
Product Specification
Product Documents
• Fast and precise calculation of angles.
• Angles can be transferred precisely onto workpieces by means of a mechanical locking screw.
• Optimum readability due to rotating, illuminated display.
• Hold function for holding and transferring the measuring result at the press of a button.
• Robust and compact design with IP54 protection.
• No calibration required.
Specification
• Measurement range: 0 - 220°.
• Measurement accuracy, angles: ± 0.1°
• Accuracy of angle calculation: ± 0.1°
• Power supply: 4x 1.5 V R6 (AA)
• Battery power, approx.: 80hr
• Automatic deactivation, approx.: 30 mins
• Arm length: 400mm
• Length: 446mm
• Width: 52mm
• Height: 60mm
• Weight: 1.1 kg
Attribute | Value |
---|---|
Brand | Bosch |
EAN | 3165140798846 |
MFR Part No. | 0 601 076 500 |
Overall Length | 446mm |
Product Type | Digital Angle Level |
Resolution | 0.1° |
UNSPSC Code | 27111802 |