£90.99
Ex VAT
£109.19
Inc VAT
Product Details
Product Specification
Product Documents
Providing instant 360° measuring of any angle, this mini-magnetic digital level has a digital display and two embedded magnets. Powered via a 9V battery. With a resolution of 0.05° and an accuracy of ±0.2°.
Features and Benefits
• Has a 360° measuring range in four quadrants of 90°
• Possesses embedded magnets on two sides to allow you to keep the product stable on a magnetic surface
• Is powered by a standard 9V battery for ease of use and change of battery when dead
Typical Applications
• Suited for any measuring applications but specifically for magnetic applications
Attribute | Value |
---|---|
Brand | Moore & Wright |
EAN | 5051102100919 |
MFR Part No. | MW570-01 |
Overall Length | 60mm |
Product Type | Mini Magnetic Level |
Range | 360° (4 x 90°) |
Resolution | 0.05° |
UNSPSC Code | 27111802 |