£9.99
Ex VAT
£11.99
Inc VAT
Product Details
Product Specification
Use for cleaning and unblocking drains, pipes and sewers. A range of accessories are also available including drop scrapers, double worm screws and plungers. Manufactured from polypropylene fitted with solid brass joints securely fitted with brass rivets. Rods are strong, durable and rigid with the right amount of drain rod flexibility.
Lockfast: rods fitted with this type of joint can be rotated in either direction and will remain secure in the most demanding conditions.
Attribute | Value |
---|---|
Brand | Kennedy |
Diameter | 20mm |
EAN | 5036140035423 |
ECLASS Code | 22150200 |
Joint Type | Lockfast |
Length | 900mm |
Material | Polypropylene |
Type | Rod |
UNSPSC Code | 20111610 |