£52.49
Ex VAT
£62.99
Inc VAT
Product Details
Product Specification
This set includes a selection of 10 three foot drain rods and common accessories. The drain rods are easy to use, and the wide variety of common attachments helps made this suitable for a variety of blockages.
Features and Benefits
• Simple and easy way to remove obstructions
• Each rod is 3 ft long to ensure the blockage is within reach
• Comes with 4in. plunger, worm screw and a pair of straps for comprehensive clearance
Contents
• Pair of Straps
• Worm Screw
• 4in. Plunger
• 10 x 3 Foot Drain Rods
Typical Applications
• Plumbing
• DIY
Attribute | Value |
---|---|
Brand | Rothenberger |
ECLASS Code | 22150200 |
Length | 36in. |
MFR Part No. | 130080 |
Type | Rod Kit |
UNSPSC Code | 20111610 |