Metex

PIPEFALL, MANUAL PIPE GRADIENT MEASURING TOOL

SKU:

CTL5884811X

MPN:

PFL001

£28.49

Ex VAT

£34.19

Inc VAT

IN STOCK (17)

    Product Details

    The pipe gradient measuring tool from Metex® is designed for easy use. The spirit-level style body uses colour coding to accurately identify pipe gradient fall ranges and ensure clear water flow.


    Features and Benefits
    • Clearly labelled products for quick and easy use
    • Anodised aluminium construction resists corrosion
    • Offers four fall ranges, including 1:40, 1:60, 1:80 and 1:100


    Typical Applications
    • Plumbing


    Product Specification
    Attribute
    Value

    Brand

    Metex

    ECLASS Code

    22150200

    Length

    98cm

    Material

    Anodised Aluminium

    MFR Part No.

    PFL001

    Type

    Gradient Measuring Tool

    UNSPSC Code

    20111610