SKU:
BCH2802085D
MPN:
2608595522
£3.29
Ex VAT
£3.95
Inc VAT
Product Details
Product Specification
6 x 63 x 106mm HSS brad point drill bit with 1/4" hex shank suitable for hard and soft wood.
• HSS precision brad point drill bit ground from solid metal with centering tip and cutting edges.
• Hex shank manufactured to ISO1173 E6.3.
• Fast, fool free drill bit changes.
• Two flute.
• Polished.
Attribute | Value |
---|---|
Brand | Bosch |
Drill Bit Type | Drill Bits |
Drill Diameter | 6mm |
EAN | 3165140395472 |
ECLASS Code | 21010101 |
Individual or Set | Individual |
Length | 106mm |
MFR Part No. | 2 608 595 522 |
Pack Quantity | 1 |
Shank Type | Hex |
Standards Met | ISO 1173 E6.3 |
UNSPSC Code | 27112703 |
Working Length | 63mm |