£0.69
Ex VAT
£0.83
Inc VAT
Product Details
Product Specification
Disposable polythene dust sheets that are ideal for protecting carpets and furniture when decorating.
Attribute | Value |
---|---|
Adhesion Type | None |
Brand | Harris |
Dimensions | 3.7mx2.75m |
EAN | 5056287403206 |
ECLASS Code | 29110190 |
Form | Sheet |
MFR Part No. | 101064201 |
Sheet Material | Polythene |
Type | Dustsheet |
UNSPSC Code | 31211901 |