£74.49
Ex VAT
£89.39
Inc VAT
Product Details
Product Specification
36856
Adhesive backed surface protection material clear in colour. Clear protective adhesive backed film. Designed to protect window, light coverings and other clear surfaces.
Roll dimensions: 18" x 100'.
Attribute | Value |
---|---|
Adhesion Type | Self-adhesive |
Brand | 3M |
Dimensions | 30.5m x 5m |
ECLASS Code | 29110190 |
Form | Sheet Roll |
MFR Part No. | 7000028295 |
Overall Length | 30.5m |
Overall Width | 5m |
Reusability | Single Use |
Sheet Material | Polythene |
Type | Masking Film |
UNSPSC Code | 31211901 |