£60.99
Ex VAT
£73.19
Inc VAT
Product Details
Product Specification
Product Documents
Keep your marks consistent and clear with a quality stylus from Pryor®. The IAQG electromagnetic styli available are constructed from quality carbide for a durable product that creates the best marks with your machine.
Features and Benefits
• Durable construction for a long product life
• Provides precision marking
• Available in 120° and 90° to suit the required application
Attribute | Value |
---|---|
Brand | Pryor |
ECLASS Code | 21041301 |
MFR Part No. | 10000603 |
Pack Quantity | 1 |
Point Material | Solid Carbide |
Type | Engraving Point |
UNSPSC Code | 27112300 |
Working Diameter | 3.15mm |