SKU:
KEN0309740K
MPN:
0309740K
£24.79
Ex VAT
£29.75
Inc VAT
Product Details
Product Specification
Product Documents
Set of 4 engineer's files fitted with ergonomically designed handles for a comfortable improved grip. Files are manufactured from T12 carbon steel, hardened and tempered to ensure a long lasting tool. Supplied in a woven wallet for easy storage.
Standards Met
• Manufactured to BS498:1990 and American Federal Standard GGG-F325B.
Features and Benefits
• Ergonomic grip with anti-slip finger placement pads ensures the tool stays tight and comfortable in your hand
• Lanyard hole in handle for extra protection when working at height
• Second cut teeth for quick and efficient removal of moderate material
• Woven wallet designed for easy removal and storage
Notes
• Sets available in 6"" (150mm), 8" (200mm) and 10" (250mm) versions
• Set contains Hand, Flat, Round and Half Round second engineer's files
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
EAN | 5036140257276 |
ECLASS Code | 21042100 |
Includes | Engineer's 4 File with Fitted Handles |
Number of Pieces | 4 |
Overall Length | 150mm |
Shape | Flat Half Round Hand Round |
Standards Met | American Federal Standard GGG-F325B. Manufactured to BS498:1990 |
Type of Cut | Second |
UNSPSC Code | 27111905 |