£254.00
Ex VAT
£304.80
Inc VAT
Product Details
Product Specification
Product Documents
Swiss Pattern. Second Cut.
The 150mm files are used by die makers, jewellers, silversmiths, engravers etc. All are double ended with the same cut both ends.
File Set A content (1 x Style): 900, 911, 914, 916, 918, 940, 952, 957, 981, 983, 985 and 987.
File Set B content (1 X Style): 905, 913, 915, 917, 931, 943, 955, 963, 982, 984, 986 and 996.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140225725 |
ECLASS Code | 21042100 |
Number of Pieces | 12 |
Overall Length | 150mm |
Shape | Flat |
Type of Cut | Cut 2 |
UNSPSC Code | 27111905 |