£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
Product Documents
A selection of popular engineer's files suitable for filing and deburring on a wide variety of materials. Double cut teeth for rapid metal removal. Ideal for workshop or garage.
Standards Met
• Manufactured to BS498:1990 and American Federal Standard GGG-F-3256
Contents (1 of each)
• Bastard cut hand, second cut flat, round and half round.
Features and Benefits
• Suitable for filing and deburring on a wide variety of materials
• Ideal for workshop or garage
• Double cut teeth for rapid metal removal
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140073265 |
ECLASS Code | 21042100 |
Includes | Files with Fitted Handles |
Number of Pieces | 4 |
Overall Length | 150mm |
Shape | Flat Half Round Hand Round |
Standards Met | American Federal Standard GGG-F-3256. Manufactured to BS498:1990 |
Type of Cut | Bastard Second |
UNSPSC Code | 27111905 |