£10.99
Ex VAT
£13.19
Inc VAT
Product Details
Product Specification
Engineers Second Cut File Set.
Tang end for use with file handles.
Set Contents:
150mm (6") Hand x2, Flat x2, Round x1, Half round x1.
200mm (8") Hand x2, Flat x2, Round x1, Half round x1.
250mm (10") Hand x1, Flat x1, Round x1, Half round x1.
Attribute | Value |
---|---|
Brand | Workshop |
EAN | 5036140230057 |
ECLASS Code | 21042100 |
Includes | 150mm(6") Flat File x2 150mm(6") Half Round File x1 150mm(6") Hand File x2 150mm(6") Round File x1 200mm(8") Flat File x2 200mm(8") Half Round File x1 200mm(8") Hand File x2 200mm(8") Round File x1 250mm(10") Flat File x1 250mm(10") Half Round File x1 250mm(10") Hand File x1 250mm(10") Round File x1 |
Number of Pieces | 16 |
Overall Length | 150 200 255mm |
Shape | Half Round Hand Round |
Type of Cut | Second |
UNSPSC Code | 27111905 |