£25.49
Ex VAT
£30.59
Inc VAT
Product Details
Product Specification
Product Documents
Second Cut Engineers File Sets.
Features and Benefits
• Made from high-quality metal
• Supplied in a PVC wallet for easy storage
Contents
• 1 of each - flat, hand, round, half-round three-square and square. Plus two file handles, supplied in PVC wallet
Standards Met
• Manufactured to BS498 : 1990 & US Federal Standards.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140091924 |
ECLASS Code | 21042100 |
Includes | 6 Files; 2 File Handles |
Number of Pieces | 8 |
Overall Length | 200mm |
Shape | Flat Half Round Hand Round Square Three Square |
Standards Met | BS498:1990 US Federal Standards |
Type of Cut | Second |
UNSPSC Code | 27111905 |