Kennedy

250mm (10") 8 Piece Second Cut Engineers File Set

SKU:

KEN0309900K

MPN:

0309900K

£33.49

Ex VAT

£40.19

Inc VAT

IN STOCK (50+)

    Product Details

    Second Cut Engineers File Sets.


    Features and Benefits
    • Made from high-quality metal
    • Supplied in a PVC wallet for easy storage


    Contents
    • 1 of each - flat, hand, round, half-round three-square and square. Plus two file handles, supplied in PVC wallet


    Standards Met
    • Manufactured to BS498 : 1990 & US Federal Standards.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140091931

    ECLASS Code

    21042100

    Includes

    6 Files; 2 File Handles

    Number of Pieces

    8

    Overall Length

    255mm

    Shape

    Flat Half Round Hand Round Square Three Square

    Standards Met

    BS498:1990 US Federal Standards

    Type of Cut

    Second

    UNSPSC Code

    27111905