£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
Product Documents
These Warding files have parallel surfaces with edges tapered to a point. Each file is ideallt suited for narrow grooves, keyways and slots. Warding Files are used by locksmiths in repairing or filing ward notches in keys. All sides are double cut for resilience.
Features and Benefits
• Suited for use in locks, keyways , slots and grooves
• Edges are tapered to a point for access into confined spaces
• Available in a range of sizes to suit your exact requirements
Typical Applications
• Locksmith's
• Manufacturing
• Construction
Standards
• BS 498:1990
• American Federal Standard GGG-f-325b
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140090606 |
ECLASS Code | 21042102 |
File Thickness | 1.5mm |
Handle Material | No Handle Included |
Material Application | Non-Ferrous Metals |
MFR Part No. | KB04WF02 |
Overall Length | 100mm |
Overall Width | 11.5mm |
Product Type | Engineers File |
Standards Met | Manufactured to American Federal Standaed GGG-F325B Manufactured to BS498:1990 |
Type | Warding |
Type of Cut | Second |
UNSPSC Code | 27111929 |