£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
For filing narrow grooves and passages, etc
Particularly well suited for filing cuts on keys
Shape: Edges tapered to a point, surfaces parallel
Surfaces double cut, edges single cut
Attribute | Value |
---|---|
Brand | Bahco |
EAN | 7311518019556 |
ECLASS Code | 21042102 |
MFR Part No. | 1-111-06-2-0 |
Overall Length | 150mm |
Product Type | Engineers File |
Type | Warding |
Type of Cut | Second |
UNSPSC Code | 27111929 |