£8.49
Ex VAT
£10.19
Inc VAT
Product Details
Product Specification
Product Documents
Available in seven shapes and two grain sizes offering the solution to finishing problems where material hardness makes conventional files ineffective. Plated with finely selected diamond powder, 120 - 150 mesh. Can be used on tungsten carbide, ceramics, carbon, glass, fibreglass and hardened steels such as stainless steel, nimonics, titanium etc.
Features and Benefits
• Solution to finishing problems where material hardness makes conventional files ineffective
• Plated with finely selected diamond powder
• Length: 160mm
• Non-slip grip handle
• Can be used on tungsten carbide, ceramics, carbon, glass, fibreglass and hardened steels such as stainless steel, nimonics, titanium etc.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140026773 |
ECLASS Code | 21042102 |
Handle Material | Plastic |
Overall Length | 160mm |
Product Type | Diamond File |
Type | Flat |
Type of Cut | Smooth |
UNSPSC Code | 27111929 |