£9.79
Ex VAT
£11.75
Inc VAT
Product Details
Product Specification
Product Documents
Parallel edges, surfaces taper towards point. For groove, rectangular hole and internal corner filing.
Features and Benefits
• Designed for effective groove, rectangular hole and internal corner filing
• Preferable to a flat file because of its heavier section
• Made to provide durability and efficiency
Standards Met
• Manufactured to BS 498 : 1990 and American Federal Standard GGG-f-325b
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140091351 |
ECLASS Code | 21042102 |
File Thickness | 6mm |
Handle Material | No Handle Included |
Material Application | Non-Ferrous Metals |
Overall Length | 250mm |
Overall Width | 8.6mm |
Product Type | Engineers File |
Standards Met | Manufactured to American Federal Standaed GGG-F325B Manufactured to BS498:1990 |
Type | Square |
Type of Cut | Smooth |
UNSPSC Code | 27111929 |