£23.99
Ex VAT
£28.79
Inc VAT
Product Details
Product Specification
Used primarily for moving manure, this range of 4-pronged manure forks is suited for both light and heavy-duty use. Featuring 4 steel prongs, sharpened tines for optimum pickup and an American & German FSC Ash shaft, the products are lightweight yet hardy. Available with varying handle and head lengths to suit your needs.
Features and Benefits
• Sharpened tines make for precise pick-up
• Steel prongs offer durability and resilience
• Available in a range of sizes to suit your requirements
• Lightweight ash shaft makes for easy wielding and control
• Perfectly angled head for optimum loading
Typical Applications
• Agricultural
• Industrial
• Domestic
• Gardening
• Landscaping
Attribute | Value |
---|---|
Brand | Bulldog |
EAN | 5013693016512 |
Handle Length | 325mm |
Handle Material | American & German FSC Ash |
Handle Type | T Handle |
Insulated | No |
MFR Part No. | 1711043210 |
Overall Length | 1200mm |
Overall Width | 235mm |
Shaft Material | Metal |
Tine Length | 330mm |
Tine Material | Forged Steel |
Type | Manure Fork |
UNSPSC Code | 27112010 |
Warranty | 12 Month |
Weight | 1200g |