£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Ideal for cutting back overgrown bushes and foliage, this pair of ratchet pruning shears are designed for frequent use. The ratchet mechanism aids the user when cutting through thicker twigs and branches and the product possesses an overall cutting capacity of 20mm. The product also boasts handle protection, soft grip handle and a handle lock.
Features and Benefits
• Blued steel blade is highly durable and extremely sharp for accurate and fast cutting
• Side lock for safety
• Finger protecting handle to avoid trapping fingers in the handles
• Oil pad for blade to keep the blade well oiled for a smooth cutting action
• Soft touch grips bolster user comfort and control when using
Typical Applications
• Contractors
• Gardening
• Domestic
Attribute | Value |
---|---|
Action Type | Bypass |
Blade Length | 200mm |
Blade Material | Carbon Steel |
Brand | Bulldog |
EAN | 5013693004144 |
Handle Length | 350mm |
Handle Material | Aluminium |
Insulated | No |
Length | 550mm |
MFR Part No. | BD31303 |
Type | Pruning |
UNSPSC Code | 27112007 |
Warranty | 12 Month |
Weight | 0.24kg |