£39.49
Ex VAT
£47.39
Inc VAT
Product Details
Product Specification
With adjustable tensioning and geared action, these Razorsharp series hand shears from Spear & Jackson® are great multi-purpose cutters. The wishbone-shaped handles allow users to clamp and cut down on even thick stems. Complete with carbon steel blades and a soft grip coating on the handles.
Features and Benefits
• Chrome-plated C50 carbon steel blades are resistant to rust and offer great strength and durability
• Adjustable tensioning ensures precise cutting even over time
• 230mm notched blades make easy work of cutting thicker stems
• Wishbone-shaped soft grip handles and shock absorbers ensure comfortable use
• 10-year guarantee
Typical Applications
• Contractors
• Landscaping
• Gardening
Attribute | Value |
---|---|
Action Type | Bypass |
Blade Length | 230mm |
Blade Material | Carbon Steel |
Brand | Spear & Jackson |
Handle Length | 290mm |
Handle Material | Plastic |
Insulated | No |
Length | 595mm |
MFR Part No. | 4888HS |
Type | Pruning |
UNSPSC Code | 27112007 |
Warranty | 10 Year |
Weight | 1.11kg |