£43.49
Ex VAT
£52.19
Inc VAT
Product Details
Product Specification
With an extremely hard wearing, heat treated and tempered high carbon steel head, this digging spade is ideal for regular industrial use. The blade is epoxy coated to resist corrosion and reduce soil adhesion, the solid ash shaft is weather-proof and the high strength polypropylene 'Supergrip' PYD handle is angled for improved user comfort and control.
Features and Benefits
• Solid forged carbon steel head is highly robust and can endure regular use
• Extra long socket optimises strength
• Epoxy powder coated head is resistant to rust, scratches and humidity in the soil for improved product longevity
• Weatherproofed hardwood shaft is highly resilient and bolsters product life
• Supergrip handle has a forward tilt that optimises digging action
• Treaded head allows for more comfortable digging even with heavier loads
• 15 year manufacturer guarantee (T's&C's Apply)
Typical Applications
• Contracting
• Gardening
• Construction
Standards
• Exceeds BS3388 load test
Attribute | Value |
---|---|
Anti-Spark | No |
Blade Finish/Coating | Epoxy |
Blade Length | 279mm |
Blade Material | Carbon Steel |
Blade Width | 165mm |
Brand | Spear & Jackson |
EAN | 5011198270187 |
ECLASS Code | 21041001 |
Handle Length | 711mm |
Handle Type | D-Grip |
Insulated | No |
MFR Part No. | 1180NB |
Overall Length | 990mm |
Product Type | Spade |
Protection Features | Bend-resistant |
Shaft Material | Wood |
Telescopic | No |
Type | Digging Spade |
UNSPSC Code | 27112004 |
Warranty | No |
Weight | 2.31kg |