Kennedy

CANTILEVER TOOL BOX TOOL SET 62-PCE

SKU:

KEN5950050K

MPN:

5950050K

£239.00

Ex VAT

£286.80

Inc VAT

OUT OF STOCK

    Product Details

    Five compartment cantilever tool box with specially moulded trays to facilitate enhanced Tool Control and padlock hole for additional security. Toolbox dimensions: 450 x 260 x 200mm
    Contents:
    • Sockets: 8 - 32mm, M10 and M14 spark plug
    • 250mm sliding 'T'-handle.
    • 125mm and 250mm extensions, 75mm wobble extension.
    • Quick release 72T rubber hatchet handle.
    • 375mm/15" jointed knurl gripped swivel handle.
    • Universal joint.
    • Combination spanners: 6 -22mm.
    • Pro-Torq screwdrivers: 5.5 x 100mm, 6.5 x 150mm and 8 x 200mm flat, No.0, No.2 and No.3 cross point.
    • Pro-Torq pliers: 180mm/7" combination, 150mm/6" snipe nose and 165mm/6½" diagonal.
    • Metric L-wrench ball driver set - 1.5 - 10mm.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140242944

    ECLASS Code

    21043090

    Includes

    125mm, 250mm, Extensions, 75mm Wobble Extension, Quick Release 72T Rubber Ratchet Handle, 375mm/15" Jointed Knurl Gripped Swivel Handle, Universal Joint 250mm Sliding 'T'-Handle Combination Spanners: 6 -22mm Metric L-Wrench Ball Driver Set - 1.5 - 10mm Pro-Torq Pliers: 180mm/7" Combination, 150mm/6" Snipe Nose Pliers, 165mm/6½"Diagonal Pro-Torq Screwdrivers: 5.5 x 100mm, 6.5 x 150mm, 8 x 200mm Flat, No.0, No.2 and No.3 Crosspoint Sockets: 8 - 32mm, M10, M14 Spark Plug

    Insulated

    No

    Kit Type

    General

    Number of Pieces

    62

    Product Type

    General Purpose Tool Kit in Cantilever Tool box

    UNSPSC Code

    27113201