£88.00
Ex VAT
£105.60
Inc VAT
Product Details
Product Specification
Swiss manufactured hand fill, one-handed operation grease gun designed for the more arduous operating conditions. Lightweight high strength casing helps reduce operator fatigue whilst offering high-pressure output for industrial, building, transport or DIY use. Supplied complete with rigid angled tube and hydraulic connector.
Pressure output: 400bar.
Diameter: 36mm.
Overall length: 255mm.
Attribute | Value |
---|---|
Body Material | Metal |
Brand | Stephens |
Capacity | 120cc |
ECLASS Code | 21060800 |
Fill Type | Suction |
Gun/Can Type | Side Lever Grease Gun |
MFR Part No. | 30955 |
Overall Diameter | 36mm |
Overall Length | 255mm |
Power Source | Manual |
Spout/Nozzle Type | Angled Rigid |
UNSPSC Code | 27112901 |