Stephens

Side Lever Grease Gun, 500cc, Cartridge/Bulk Fill

SKU:

CTL5404538G

MPN:

SOLGH/CV

£38.49

Ex VAT

£46.19

Inc VAT

IN STOCK (2)

    Product Details

    This high performing oil gun is supplied with a 150mm steel delivery tube and a hydraulic connector with check valve for high pressure. It is black in colour.


    Features and Benefits
    • Easy to use
    • Steel body and delivery tube
    • Black handle and body


    Typical Applications
    • Grease/oil applications


    Product Specification
    Attribute
    Value

    Body Finish/Coating

    Electro-plated

    Body Material

    Steel

    Brand

    Stephens

    Capacity

    500cc

    ECLASS Code

    21060800

    Fill Type

    Bulk Cartridge

    Gun/Can Type

    Side Lever Grease Gun

    MFR Part No.

    SOLGH/CV

    Overall Diameter

    56mm

    Overall Length

    365mm

    Power Source

    Manual

    UNSPSC Code

    27112901