£25.49
Ex VAT
£30.59
Inc VAT
Product Details
Product Specification
A traditional pistol grip hacksaw with die-cast handle, solid frame and an Eclipse Plus 30 flexible bimetal HSS blade (24 teeth per 25mm). Length: 485mm (19").
Attribute | Value |
---|---|
Blade Material | Steel |
Brand | Eclipse Blue |
EAN | 5012095048015 |
For Use With | Hacksaw |
UNSPSC Code | 27111501 |