£2.59
Ex VAT
£3.11
Inc VAT
Product Details
Product Specification
For malleable iron head hammers and split head hammers.
Attribute | Value |
---|---|
Brand | Thor |
EAN | 5036140211995 |
Face Diameter | 25mm |
Face Hardness | Soft |
Face Material | Copper |
Face Style | Smooth |
MFR Part No. | 71-308C |
UNSPSC Code | 27111610 |
Weight Each | 85g |