£3.49
Ex VAT
£4.19
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from compressed water buffalo hide, these replacement striking faces are designed for use with malleable iron head hammers and split head hammers. Available in a range of sizes to suit your pre-existing hammer.
Features and Benefits
• Manufactured from compressed Water Buffalo Hide for durability and strength
• Hide face absorbs the shock of the blow and transfers the force to the item being struck without fear of damage to protect your workpiece but still deliver a firm blow
• Ideal where a heavy blow is required combined with a relatively small striking area for both precision and strength
• Faces are designed to wear and can be replaced to save you from buying an entirely new hammer
• Available in a variety of sizes to suit your pre-existing hammer
Typical Applications
• DIY
• Assembly
• Construction
Notes
• THO5290115A - To fit Hammers ref 01-008, 03-208
• THO5290116B - To fit Hammers ref 01-010, 03-210 and 34-RH125
• THO5290117C - To fit Hammers ref 01-012, 03-212 and 34-RH150
• THO5290118D - To fit Hammers ref 01-014, 03-214 and 34-RH175
• THO5290119E - To fit Hammers ref 01-016, 01-016WT, 03-216, 03-216WT, 03-216SFG and 34-RH200
• THO5290120F - To fit Hammers ref 01-022, 01-022L, 03-222, 34-RH275 and 34-RH275FG
Attribute | Value |
---|---|
Brand | Thor |
EAN | 5036140211940 |
Face Colour | Brown |
Face Diameter | 25mm |
Face Hardness | Medium |
Face Material | Rawhide |
Face Style | Smooth |
MFR Part No. | 70-08R |
UNSPSC Code | 27111610 |
Weight Each | 18g |