£1.49
Ex VAT
£1.79
Inc VAT
Product Details
Product Specification
Replaceable hard nylon face with thread. All-purpose face is suitable light and heavy duty applications and is designed to suit nylon faced hammers and safe blow hammers.
Features and Benefits
• Thread allows you to easily secure the face to your hammer
• Suitable for both light and heavy-duty uses
• Available in varying sizes to suit your needs
Typical Applications
• Construction
• Assembly
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
EAN | 5036140113442 |
Face Colour | White |
Face Diameter | 32mm |
Face Hardness | Hard |
Face Material | Nylon |
Face Style | Smooth |
UNSPSC Code | 27111610 |
Weight Each | 15g |