£2.19
Ex VAT
£2.63
Inc VAT
Product Details
Product Specification
Product Documents
With a simple screw on action, this range of white nylon striking faces are designed to keep your Thorex and Thorace hammers working at an optimu level. Easy to change, the striking faces are colour coded to allow easy identification of material type and hardness. The nylon construction makes these striking faces suitable for light and heavy duty applications.
Features and Benefits
• Manufactured from nylon to deliver a strong blow without damaging the work piece
• For both light and heavy duty work making it a versatile product
• Easy tool-less replacement action, designed to be changed quickly by hand
• Faces are one piece moulded for strength and bolstered durability
• Fully manufactured from nylon with no metal pegs or screws inside to damage the work piece when worn down
• Each face also possesses a shoulder to prevent damage from misdirected blows
Typical Applications
• Suited for light and medium duty assembly work such as shop fitting, jewellery making, machine construction and any other application where it would be detrimental to damage your work piece
Notes
• For Thor Hammers (sold separately), item includes the replacement face only
• THO5290335A to fit: 12-708N, 13-708P and 31-708R
• THO5290336B to fit: 11-710, 11-710NV, 12-710N, 13-708P, 20-1010, 31-710R
• THO5290337C to fit: 11-712, 11-712NV, 12-712N, 13-712P, 20-1212, 31-712R
• THO5290338D to fit: 11-714, 11-714NV, 12-714N, 13-714P, 20-1414
• THO5290339E to fit: 11-716, 12-716N, 13-716P, 20-1616
• THO5290340F to fit: 12-720N, 12-720SFG, 20-2020
Attribute | Value |
---|---|
Brand | Thor |
EAN | 5012936671211 |
Face Colour | White |
Face Diameter | 38mm |
Face Hardness | Hard |
Face Material | Nylon |
Face Style | Smooth |
MFR Part No. | 76-712NF |
UNSPSC Code | 27111610 |
Weight Each | 27g |