£1.99
Ex VAT
£2.39
Inc VAT
Product Details
Product Specification
Product Documents
For the Thorex nylon faced and Thorace hammers, these replacement soft, PVC faces are ideal for assembly applications and applications where it is crucial to leave no marks on the workpiece. Easy to change due to the simple screw in action, the grey colour denotes the level of hardness of the product for easy identification. Manufactured from a soft PVC shore A63-73.
Features and Benefits
• Soft Grey PVC face does not mark the workpiece, making it ideal for shop fitting and automotive work
• Faces are designed to wear and to be replaced by hand via the simple screw on action
• All faces are one piece moulded for durability and overall strength
• No metal pegs or inserts reduce the risk of damage to the workpiece when the face is worn down
• Available to purchase in varying sizes to suit your needs and existing tool
Typical Applications
• Engineering
• Construction
• Assembly
Notes
• THO5290384R to suit Thor Hammer® 11-716, 12-716N, 13-716P
• THO5290380M to suit Thor Hammer® 12-708N, 13-708P, 31-708R
• THO5290381N to suit Thor Hammer® 11-710, 11-710NV, 12-710N, 13-710P, 31-710R
• THO5290382P to suit Thor Hammer® 11-712, 11-712NV, 12-712N, 13-712P, 31-712R
• THO5290383Q to suit Thor Hammer® 11-714, 12-714N, 13-714P
Attribute | Value |
---|---|
Brand | Thor |
EAN | 5012936671259 |
Face Colour | Grey |
Face Diameter | 38mm |
Face Hardness | Soft |
Face Material | PVC |
Face Style | Smooth |
MFR Part No. | 76-712VF |
UNSPSC Code | 27111610 |
Weight Each | 35g |