Kennedy

12" Hickory Hammer Shaft

SKU:

KEN5300120K

MPN:

5300120K

£4.79

Ex VAT

£5.75

Inc VAT

IN STOCK (50+)

    Product Details

    Made from grade A hickory with a waxed finish, these replacement hammer shafts are an ideal way of keeping your hammer functioning to its full potential. Available in a range of sizes to suit your current hammer head.


    Features and Benefits
    • Available in a variety of sizes to suit your needs and current hammer head size
    • Hickory construction is highly durable and aims to dull impact to your hand and wrist
    • Waxed finish further protects the product from and wear and tear as well as providing additional comfort to the user
    • Cost effective and simple way of ensuring your hammer is working to an optimum level


    Typical Applications
    • Engineering
    • DIY
    • Construction


    Standards
    • BS 3823


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Compatible Head Weight

    1/2lb

    EAN

    5036140113497

    Shaft Length

    300mm

    Shaft Material

    Wood

    Shaft Type

    Standard

    UNSPSC Code

    27112011