£7.19
Ex VAT
£8.63
Inc VAT
Product Details
Product Specification
Made from Grade A hickory with a waxed finish, these replacement shafts are a cost-effective way of extending the product life of your sledge hammer. Available in three varying lengths to suit your needs.
Features and Benefits
• Simple way to keep your existing sledgehammer working at an optimum level
• Manufactured from Grade A hickory for resilience
• Waxed finish bolsters resistance to wear and tear
Typical Applications
• Replacement for sledge hammers
Standards
• BS 3823
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Head Weight | 4lb |
EAN | 5036140113558 |
Shaft Length | 24mm |
Shaft Material | Wood |
Shaft Type | Sledge |
UNSPSC Code | 27112011 |