£8.19
Ex VAT
£9.83
Inc VAT
Product Details
Product Specification
Made from Grade A hickory with a waxed finish, these replacement shafts are a cost-effective way of extending the product life of your sledge hammer. Available in three varying lengths to suit your needs.
Features and Benefits
• Simple way to keep your existing sledgehammer working at an optimum level
• Manufactured from Grade A hickory for resilience
• Waxed finish bolsters resistance to wear and tear
Typical Applications
• Replacement for sledge hammers
Standards
• BS 3823
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Head Weight | 7lb |
EAN | 5036140113565 |
Shaft Length | 30mm |
Shaft Material | Wood |
Shaft Type | Sledge |
UNSPSC Code | 27112011 |