Kennedy

36" Economy Pick Axe Handle

SKU:

KEN5303610K

MPN:

5303610K

£8.19

Ex VAT

£9.83

Inc VAT

IN STOCK (16)

    Product Details

    With a compatible head weight of 8.1/2 lb, this pick axe shaft is made from choice grade wood. With a waxed finish for comfort, the product is ideally suited for varied applications. Pick axe head is sold separately, this product contains the handle only.


    Features and Benefits
    • Manufactured from choice grade wood for superior performance
    • Simple and cost effective way of ensuring your pick axe stays working to an optimum level
    • Waxed finish to protect the product and increase user comfort


    Typical Applications
    • Mining
    • Gardening
    • Construction


    Standards
    • BS 3823


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Compatible Head Weight

    8.1/2lb

    EAN

    5036140113619

    Shaft Length

    920mm

    Shaft Material

    Wood

    Shaft Type

    Standard

    UNSPSC Code

    27112011