Kennedy

36" Hickory Sledge Hammer Shaft

SKU:

KEN5302360K

MPN:

5302360K

£9.19

Ex VAT

£11.03

Inc VAT

IN STOCK (50+)

    Product Details

    Made from Grade A hickory with a waxed finish, these replacement shafts are a cost-effective way of extending the product life of your sledge hammer. Available in three varying lengths to suit your needs.


    Features and Benefits
    • Simple way to keep your existing sledgehammer working at an optimum level
    • Manufactured from Grade A hickory for resilience
    • Waxed finish bolsters resistance to wear and tear


    Typical Applications
    • Replacement for sledge hammers


    Standards
    • BS 3823


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Compatible Head Weight

    10/14lb

    EAN

    5036140113572

    Shaft Length

    36mm

    Shaft Material

    Wood

    Shaft Type

    Sledge

    UNSPSC Code

    27112011