£5.49
Ex VAT
£6.59
Inc VAT
Product Details
Product Specification
Used for general purpose carpentry, particularly for driving and removing nails, this curved claw hammer is comprised of a drop forged steel head and hardened and tempered face. Completed by an impact dampening fibreglass shaft and a textured rubber grip handle.
Features and Benefits
• Textured rubber grip is slip resistant for bolstered grip and in turn, control
• Fibreglass shaft is impact absorbing to protect your hands and wrists from straining
• Curved claw is ideal for removing nails whilst the solid end is suited for versatile blows
• Head is manufactured from a highly robust drop forged steel for durability and overall product longevity
Typical Applications
• Construction
• Carpentry
• DIY
Attribute | Value |
---|---|
Brand | Senator |
ECLASS Code | 21040901 |
Face Material | Steel |
Head Material | Drop Forged Steel |
Head Weight | 450g |
MFR Part No. | SEN5254470K |
Number of Pieces | 1 |
Overall Length | 330mm |
Shaft Material | Fibreglass |
Special Features | Anti-vibration |
Type | Claw Hammer |
UNSPSC Code | 27111602 |