£5.79
Ex VAT
£6.95
Inc VAT
Product Details
Product Specification
Used for general purpose carpentry, particularly for driving and removing nails. With drop forged steel head and hardened and tempered faces.
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140160507 |
ECLASS Code | 21040901 |
Face Material | Steel |
Head Material | Drop Forged Steel |
Head Weight | 450g |
MFR Part No. | LHW160454B2AH1 |
Number of Pieces | 1 |
Overall Length | 330mm |
Shaft Material | Wood |
Type | Claw Hammer |
UNSPSC Code | 27111602 |