£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
These claw hammers are primarily suited for nailing and pulling. Made with a fibreglass core for strength and durability as well as to reduce the risk of user hand fatigue due to vibrations, the product also features a bi-material grip with gripping ribs for comfort and anti-slip. Available in two sizes to best suit your needs.
Features and Benefits
• Fibreglass core bolsters overall core rigidity and strength as well as dulling vibrations to reduce user hand fatigue
• Claw side of the hammer allows you to effectively remove nails with ease
• Bi-material grip ensures optimum control and grip when using
• Available in two sizes to suit your needs
Typical Applications
• DIY
• Engineering
• Workshops
• Construction
Attribute | Value |
---|---|
Brand | Stanley |
EAN | 3253560513108 |
ECLASS Code | 21040901 |
Face Material | Steel |
Head Material | Drop Forged Steel |
Head Weight | 570g |
MFR Part No. | STHT0-51310 |
Number of Pieces | 1 |
Overall Length | 330mm |
Shaft Material | Fibreglass |
Type | Claw Hammer |
UNSPSC Code | 27111602 |