Thor

Copper Hammer, 1940g, Wood Shaft, Replaceable Head

SKU:

THO5270163K

MPN:

04-314

£25.49

Ex VAT

£30.59

Inc VAT

IN STOCK (50+)

    Product Details

    Available in a variety of sizes, these copper faced, cast iron head hammers act as a safer alternative for striking machined surfaces than conventional steel hammers. Both faces have been designed to be impact resistant, thus minimising rebound damage to the desired component and reducing noise pollution in the work place. The striking faces can be easily replaced once they have become worn, as can the wooden hammer handle to keep your tool working smoothly.


    Features and Benefits
    • Two pure electrolytic copper faces reduce noise pollution in the workplace and prevent rebound
    • Delivers high impact hits without damaging machinery or surfaces
    • Wooden handle is designed for optimum grip and comfort whilst using
    • Cast iron head is durable and delivers strong impact blows
    • Each individual component can be replaced to maximise performance over time


    Typical Applications
    • Ideal for heavy duty uses on machinery and other materials that require high impact with little damage and marks


    Notes
    • Copper faces and handle can be replaced using the following Manufacturers Part Number:
    • Replacement Copper Face - 71-308C
    • Replacement Wooden handle - 99-AA


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Thor

    EAN

    5036140211902

    ECLASS Code

    21040901

    Face Hardness

    Soft

    Face Material

    Copper

    Head Diameter

    44mm

    Head Material

    Iron

    Head Weight

    1940g

    MFR Part No.

    04-314

    Number of Pieces

    1

    Overall Length

    305mm

    Shaft Material

    Wood

    Special Features

    Replaceable Head

    Type

    Faced Hammer

    UNSPSC Code

    27111602