£31.49
Ex VAT
£37.79
Inc VAT
Product Details
Product Specification
This strong finishing hammer features our innovative IsoCore Shock Control System, which minimises the shock and vibration your body endures by up to 70%. Assisting you with the finishing touches while decreasing muscle strain and joint pain. The quality steel is forged into a finely balanced shape to assist you in performing at your peak with every swing. Whether you're choking up for precision strikes or swinging with maximum force, the handle design fits your hand securely and comfortably, enhancing your grip while reducing blisters.
Features and Benefits
• Suitable for driving small nails into visible surfaces while avoiding damage to the surrounding area
• Up to 70% less shock and vibration than wood handles
• Forged heat-treated steel finished with a rust-resistant coating
• SoftGrip handles possess a sculpted profile to accommodate the natural form of your hand
• Strategic grip pattern with large dimples for fingers to rest ensuring optimal grip and to reduce blisters
• Curved claw optimising speed and ease when removing nails
• The handle flare maintains the instrument firmly in your hand between swings
Attribute | Value |
---|---|
Brand | Fiskars |
EAN | 6411501701206 |
ECLASS Code | 21040901 |
Face Hardness | Medium Hard |
Face Material | Steel |
Head Material | Steel |
Head Weight | 819g |
MFR Part No. | 1027202 |
Number of Pieces | 1 |
Overall Length | 290mm |
Shaft Material | Steel |
Special Features | Anti-vibration |
Type | Claw Hammer |
UNSPSC Code | 27111602 |