Thor

Plastic Hammer, 3550g, Wood Shaft

SKU:

THO5270605G

MPN:

35-SPH275

0.00

Inc VAT

0.00

Ex VAT

OUT OF STOCK

FREE
Delivery

Get it by Monday, July 4th

    Overview

    This hammer possess two white plastic faces fastened securely to the handle with two socket head cap screws. The head design allows for quick adjustment or replacement of either the handle or the faces. Faces are designed to wear, and can be rotated for even wear. SUited for use as a heavy-duty, multi-purpose soft-faced hammer in most industries for assembly, repair and maintenance operations.


    Features and Benefits
    • Malleable split iron cast hammer head is extremely hard wearing
    • Wood handle is durable and improves user comfort
    • Faces are designed to wear and can be rotated for an even finish
    • Fitted with two super plastic faces to deliver a firm blow whilst minimising damage to the workpiece


    Typical Applications
    • Automotive
    • DIY
    • Construction


    Notes
    • Replacement Super Plastic Face ref 77-922SPF
    • Replacement Handle ref 99-5SH


    Brand
    Thor
    ean
    5012936352752
    eclassCode
    21040901
    Face Hardness
    Soft
    Face Material
    Plastic
    Head Diameter
    70mm
    Head Material
    Iron
    Head Weight
    3550g
    MFR Part No.
    35-SPH275
    Number of Pieces
    1
    Overall Length
    400mm
    Shaft Material
    Wood
    Type
    Faced Hammer