£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
Double bit type. Suitable for dressing brick and stone work prior to rendering. Fine grain, forged steel head, hardened and tempered with polished faces. Replaceable plain and comb style bits included.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140328433 |
ECLASS Code | 21040901 |
Face Material | Steel |
Head Material | Drop Forged Steel |
Number of Pieces | 1 |
Overall Length | 250mm |
Shaft Material | Wood |
Type | Scutch Hammer |
UNSPSC Code | 27111602 |