£109.00
Ex VAT
£130.80
Inc VAT
Product Details
Product Specification
Spark Resistant Sledge Hammer
Aluminium Bronze
**Image for illustration purpose only
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140406582 |
ECLASS Code | 21040901 |
Face Material | Aluminium Bronze |
Head Material | Aluminium Bronze |
Head Weight | 2000g |
Number of Pieces | 1 |
Overall Length | 400mm |
Shaft Material | Fibreglass |
Type | Sledge Hammer |
UNSPSC Code | 27111602 |