£16.79
Ex VAT
£20.15
Inc VAT
Product Details
Product Specification
Product Documents
The Jack® PLUS range from IRWIN® is the ideal all round sawing tool for the professional user. With triple ground hard-point teeth and a high quality C75 steel blade that ensures maximum power transfer. It also boasts an ergonomically designed soft-grip handle. Suited for use when cutting in hardwood, softwood, rough timber, board materials, chipboard and floorboards. The range uses a system of colour coded handles for easy and accurate selection of tool.
Features and Benefits
• Triple ground teeth are patented by IRWIN® and are designed specifically to provide a faster cut
• The universal teeth are capable of cutting most building materials with ease
• Blade is constructed of C75 steel making for a durable and robust product
• ProTouch™ grip with a finger rest that improves user comfort and control
• The handle features increased space to allow the user to still comfortably opearte the product even with gloves on
• Integrated 90° and 45° angles allow for simple marking out before cutting
Typical Applications
• Woodworking
• Construction
• General Purpose Cutting
Attribute | Value |
---|---|
Blade Length | 508mm |
Blade Material | Steel |
Brand | Irwin |
Compatible Materials | Wood |
EAN | 5706915052121 |
ECLASS Code | 21042201 |
Handle Material | Polymer Elastomer |
Insulated | No |
MFR Part No. | 10505212 |
Saw Tooth Size | 8TPI |
Type | Hand Saw |
UNSPSC Code | 27111508 |