£17.99
Ex VAT
£21.59
Inc VAT
Product Details
Product Specification
A universal handsaw offering all round cutting performance. Possessing a 1mm thick rigid nose blade is designed to offer maximum blade stability and triple ground teeth 8TPI for ultimate cutting performance. Suitable for cutting hardwood, softwood, rough timber, board sheet, worktop, floorboard and melamine.
Features and Benefits
• Possesses Triple Ground Teeth (TGT) for optimum precision when cutting
• Soft grip handle improves user comfort and grip when using
• Rigid nose blade bolsters blade stability for accuracy when cutting
Typical Applications
• Construction
• DIY
• Carpentry
Attribute | Value |
---|---|
Blade Length | 508mm |
Blade Material | Steel |
Brand | Irwin |
Compatible Materials | Floorboard Hardwood Melamine Softwood Timber |
EAN | 5706915055405 |
ECLASS Code | 21042201 |
Handle Material | Polymer Elastomer |
Insulated | No |
MFR Part No. | 10505540 |
Saw Tooth Size | 8TPI |
Type | Hand Saw |
UNSPSC Code | 27111508 |