£42.99
Ex VAT
£51.59
Inc VAT
Product Details
Product Specification
HT50
Lever in handle tensions 12" blade to 50,000 PSI. Blade won't twist or bind. Spare blades store inside back. Cast aluminum and steel frame.
Attribute | Value |
---|---|
Blade Length | 300mm |
Blade Material | Bi-Metal |
Brand | Lenox |
EAN | 5706915075427 |
ECLASS Code | 21042201 |
Frame Material | Aluminium |
Handle Material | Die Cast Aluminium |
Handle Shape | D-shape |
Insulated | No |
MFR Part No. | 10507542 |
Type | Hacksaw Frame |
UNSPSC Code | 27111508 |