£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
The Eclipse pad saw for use in confined spaces.
Attribute | Value |
---|---|
Blade Length | 275mm |
Blade Material | Steel |
Brand | Eclipse Blue |
Compatible Materials | Wood |
EAN | 5012095076605 |
ECLASS Code | 21042201 |
Handle Material | Die Cast Metal |
Includes | (2) Blades |
Insulated | No |
MFR Part No. | 70-130R |
Type | Junior Hacksaw |
UNSPSC Code | 27111508 |