£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
Introducing the Eclipse Blue 70-FS1R Fret Saw - your ultimate tool for achieving fine and intricate cuts in various materials, including wood, bone, and plastics.
Features and Benefits
• The traditional wooden handle ensures a comfortable grip, allowing users to work longer and with greater ease
• The deep 285mm bow provides ample clearance, granting users the flexibility needed for intricate projects
• The blades are designed to cut on the pull stroke, maximizing control and delivering accurate cuts with ease
• Fitted with a durable Eclipse 16 teeth per inch (TPI) blade, this saw guarantees dependable performance and longevity
Attribute | Value |
---|---|
Blade Length | 125mm |
Blade Material | Hardened Steel |
Brand | Eclipse Blue |
Compatible Materials | Wood |
EAN | 5012095079309 |
ECLASS Code | 21042201 |
Frame Material | Steel |
Handle Material | Wood |
Insulated | No |
MFR Part No. | 70-FS1R |
Saw Tooth Size | 18TPI |
Throat Depth | 290mm |
Type | Fret Saw |
UNSPSC Code | 27111508 |